- Radial Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Enclosure | Single NYLAPLATE® Seal |
| O.D. | 180 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Oil | 2500 rpm |
| Limiting Speed - Grease | 1250 rpm |
| Cage Material | Steel |
| Dynamic Load Rating | 77700 lbf |
| Adapter Assembly | SNW 20 |
| I.D. | 100 mm |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Housing Fillet Radius [Max] | 0.079 in |
| Radial Internal Clearance | C3 |
| Weight | 11.1 LB |

