- Radial Bearing
- 90 mm ID x 160 mm OD x 40 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.079 in |
| O.D. | 160 mm |
| Limiting Speed - Grease | 1400 rpm |
| I.D. | 90 mm |
| Limiting Speed - Oil | 2800 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 59200 lbf |
| Adapter Assembly | SNW 18 |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 7.5 LB |

