- Radial Bearing
- 90 mm ID x 160 mm OD x 40 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Radial Internal Clearance | C3 |
| O.D. | 160 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| I.D. | 90 mm |
| Weight | 7.5 LB |
| EAN or UPC | 726166097967 |

