
- 7.31 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 150 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Greater than standard internal clearance
- Tapered bore
Sealed | Sealed - Both Sides |
Overall Width (mm) | 36 |
Precision Rating | P0 | ISO 15-2070 |
Static Load Rating (lb) | 59100 |
Series | 22200 |
Dynamic Load Rating (lb) | 50900 |
Number of Rows | 1 |
YS Seal Min. Face Clearance | 0.125 |
Housing Shoulder Diameter | 4.938 |
Shaft Shoulder Diameter | 3.75 |
Lubrication Hole Type | Lubrication Groove & Hole |
Speed (Max) Grease | 1500 |
Full Complement/Caged | Caged |
Overall Width (in) | 1.4173 |
Platform | Spherol |
Housing & Shaft Fillet (in) | 0.079 |
Outside Diameter - Metric | 150 |
Material | 52100 Bearing Steel |
Outer Ring Type | Not split |
Bore Size - Metric | 85 |
Duplexing | No |
Maximum Operating Temperature | 300 |
Speed (Max) Oil | 3000 |
W33 Groove Width | 0.219 |
Weight | 5.9 LB |
EAN or UPC | 726166006457 |
