- Radial Bearing
- 85 mm ID x 150 mm OD x 36 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Dynamic Load Rating | 50900 lbf |
| Limiting Speed - Grease | 1500 rpm |
| I.D. | 85 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.079 in |
| Limiting Speed - Oil | 3000 rpm |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| O.D. | 150 mm |
| Adapter Assembly | SNW 17 |
| Radial Internal Clearance | Normal |
| Weight | 5.9 LB |

