
- 7.31 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 150 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
- Tapered bore
Series | 22200 |
Lubrication Hole Type | Lubrication Groove & Hole |
Platform | Spherol |
Speed (Max) Grease | 1500 |
Material | 52100 Bearing Steel |
Duplexing | No |
Maximum Operating Temperature | 300 |
W33 Groove Width | 0.219 |
Housing Shoulder Diameter | 4.938 |
Dynamic Load Rating (lb) | 50900 |
Overall Width (in) | 1.4173 |
Overall Width (mm) | 36 |
Shaft Shoulder Diameter | 3.75 |
Number of Rows | 1 |
Static Load Rating (lb) | 59100 |
Outside Diameter - Metric | 150 |
Housing & Shaft Fillet (in) | 0.079 |
Precision Rating | P0 | ISO 15-2008 |
Sealed | Sealed - Both Sides |
Full Complement/Caged | Caged |
Outer Ring Type | Not Split |
Bore Size - Metric | 85 |
Speed (Max) Oil | 3000 |
Weight | 5.9 LB |
EAN or UPC | 726166006204 |
