
- 7.31 Length
- Straight Bore Type
- 52100 Bearing Steel Material
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- No factory-filled grease
- Greater than standard internal clearance
Housing Shoulder Diameter | 5.313 |
Material | 52100 Bearing Steel |
Platform | Spherol |
Sealed | Sealed - Both Sides |
Speed (Max) Oil | 3000 |
Speed (Max) Grease | 1500 |
Duplexing | No |
Static Load Rating (lb) | 59100 |
Full Complement/Caged | Caged |
Number of Rows | 1 |
Dynamic Load Rating (lb) | 50900 |
Weight | 5.9 LB |
EAN or UPC | 726166133993 |
