- Radial Bearing
- 80 mm ID x 140 mm OD x 33 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| O.D. | 140 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| I.D. | 80 mm |
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Weight | 4.6 LB |

