- Radial Bearing
- 80 mm ID x 140 mm OD x 33 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Limiting Speed - Oil | 3250 rpm |
| Housing Fillet Radius [Max] | 0.079 in |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 1625 rpm |
| Dynamic Load Rating | 42400 lbf |
| Cage Material | Steel |
| Ring Modification | None |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 140 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Adapter Assembly | SNW 16 |
| I.D. | 80 mm |
| Radial Internal Clearance | C3 |
| Weight | 4.6 LB |

