- Radial Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Fillet Radius [Max] | 0.059 in |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| I.D. | 75 mm |
| O.D. | 130 mm |
| Limiting Speed - Grease | 1750 rpm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 3500 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 37600 lbf |
| Enclosure | Single NYLAPLATE® Seal |
| Adapter Assembly | SNW 15 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Steel |
| Weight | 3.9 LB |

