
- 5.69 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 130 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than standard internal clearance
Outside Diameter - Metric | 130 |
Outer Ring Type | Not Split |
Full Complement/Caged | Caged |
Overall Width (in) | 1.2205 |
Material | 52100 Bearing Steel |
Housing & Shaft Fillet (in) | 0.059 |
Series | 22200 |
Number of Rows | 1 |
Maximum Operating Temperature | 300 |
Housing Shoulder Diameter | 4.625 |
Speed (Max) Grease | 1750 |
Bore Size - Metric | 75 |
Static Load Rating (lb) | 41400 |
Speed (Max) Oil | 3500 |
Overall Width (mm) | 31 |
Duplexing | No |
Lubrication Hole Type | Lubrication Groove & Hole |
W33 Groove Width | 0.188 |
Dynamic Load Rating (lb) | 37600 |
Precision Rating | P0 | ISO 15-2008 |
Platform | Spherol |
Shaft Shoulder Diameter | 3.313 |
Sealed | None |
Weight | 3.9 LB |
EAN or UPC | 726166005382 |
