- Radial Bearing, Expansion Type
- 75 mm ID x 130 mm OD x 31 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing, Expansion Type |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 130 mm |
| Weight | 3.9 LB |

