
- 5.06 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 120 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Standard internal clearance
- Tapered bore
Bore Size - Metric | 65 |
Overall Width (in) | 1.2205 |
Speed (Max) Oil | 3800 |
Overall Width (mm) | 31 |
Shaft Shoulder Diameter | 2.938 |
Maximum Operating Temperature | 450 |
Housing & Shaft Fillet (in) | 0.059 |
Series | 22200 |
W33 Groove Width | 0.188 |
Lubrication Hole Type | Lubrication Groove & Hole |
Static Load Rating (lb) | 39000 |
Dynamic Load Rating (lb) | 35500 |
Platform | Spherol |
Sealed | Sealed - Both Sides |
YS Seal Min. Face Clearance | 0.125 |
Outer Ring Type | Not Split |
Duplexing | No |
Housing Shoulder Diameter | 4.938 |
Number of Rows | 1 |
Full Complement/Caged | Caged |
Speed (Max) Grease | 1900 |
Outside Diameter - Metric | 120 |
Material | 52100 Bearing Steel |
Precision Rating | P0 | ISO 15-2008 |
Weight | 3.4 LB |
EAN or UPC | 726166132897 |
