
- 5.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 110 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Standard internal clearance
Full Complement/Caged | Caged |
Housing & Shaft Fillet (in) | 0.059 |
W33 Groove Width | 0.172 |
Platform | Spherol |
Speed (Max) Oil | 4200 |
Speed (Max) Grease | 2100 |
Housing Shoulder Diameter | 3.125 |
Number of Rows | 1 |
Outside Diameter - Metric | 110 |
Dynamic Load Rating (lb) | 29200 |
Series | 22200 |
Duplexing | No |
Material | 52100 Bearing Steel |
Overall Width (in) | 1.1024 |
Sealed | Sealed - Both Sides |
Bore Size - Metric | 60 |
Overall Width (mm) | 28 |
Shaft Shoulder Diameter | 2.75 |
Static Load Rating (lb) | 30900 |
Weight | 2.6 LB |
EAN or UPC | 726166102203 |
