
- 5.06 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 110 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Standard internal clearance
- Tapered bore
Platform | Spherol |
Overall Width (mm) | 28 |
Series | 22200 |
Static Load Rating (lb) | 30900 |
Speed (Max) Grease | 2100 |
Number of Rows | 1 |
Sealed | Sealed - Both Sides |
Overall Width (in) | 1.1024 |
Maximum Operating Temperature | 300 |
Full Complement/Caged | Caged |
Housing & Shaft Fillet (in) | 0.059 |
Outside Diameter - Metric | 110 |
Material | 52100 Bearing Steel |
Bore Size - Metric | 60 |
Shaft Shoulder Diameter | 2.75 |
Precision Rating | P0 | ISO 15-2008 |
W33 Groove Width | 0.172 |
Lubrication Hole Type | Lubrication Groove & Hole |
YS Seal Min. Face Clearance | 0.09375 |
Dynamic Load Rating (lb) | 29200 |
Outer Ring Type | Not Split |
Duplexing | No |
Housing Shoulder Diameter | 3.875 |
Speed (Max) Oil | 4200 |
Weight | 2.6 LB |
EAN or UPC | 726166004835 |
