- Radial Bearing
- 60 mm ID x 110 mm OD x 28 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Ring Modification | None |
| O.D. | 110 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 29200 lbf |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 4200 rpm |
| Housing Fillet Radius [Max] | 0.059 in |
| I.D. | 60 mm |
| Limiting Speed - Grease | 2100 rpm |
| Cage Material | Steel |
| Weight | 2.6 LB |

