- Radial Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| O.D. | 100 mm |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 55 mm |
| Cage Material | Steel |
| Weight | 2.0 LB |

