 
            - Radial Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| O.D. | 100 mm | 
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring | 
| Bearing Type | Radial Bearing | 
| I.D. | 55 mm | 
| Bore Type | Tapered Bore | 
| Enclosure | Single High Temperature NYLAPLATE® Seal | 
| Cage Material | Steel | 
| Radial Internal Clearance Specification | Greater Than Normal Clearance | 
| Radial Internal Clearance | C3 | 
| Weight | 2.0 LB | 
 
        
