
- 5.06 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 100 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Standard internal clearance
- Tapered bore
Speed (Max) Grease | 1325 |
Precision Rating | P0 | ISO 15-2047 |
Sealed | Sealed - Both Sides |
Full Complement/Caged | Caged |
Bore Size - Metric | 55 |
Shaft Shoulder Diameter | 2.5 |
Dynamic Load Rating (lb) | 23000 |
Lubrication Hole Type | Lubrication Groove & Hole |
Duplexing | No |
Material | 52100 Bearing Steel |
Housing & Shaft Fillet (in) | 0.059 |
W33 Groove Width | 0.172 |
Series | 22200 |
Outer Ring Type | Not split |
YS Seal Min. Face Clearance | 0.09375 |
Static Load Rating (lb) | 23000 |
Overall Width (mm) | 25 |
Outside Diameter - Metric | 100 |
Overall Width (in) | 0.9843 |
Housing Shoulder Diameter | 4.188 |
Speed (Max) Oil | 4650 |
Platform | Spherol |
Number of Rows | 1 |
Maximum Operating Temperature | 300 |
Weight | 1.9 LB |
EAN or UPC | 726166004477 |
