
- 5.06 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 100 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than standard internal clearance
- Tapered bore
Lubrication Hole Type | Lubrication Groove & Hole |
Overall Width (in) | 0.9843 |
Speed (Max) Grease | 2325 |
Shaft Shoulder Diameter | 2.5 |
Speed (Max) Oil | 4650 |
Duplexing | No |
Maximum Operating Temperature | 300 |
W33 Groove Width | 0.172 |
Housing & Shaft Fillet (in) | 0.059 |
Housing Shoulder Diameter | 3.875 |
Overall Width (mm) | 25 |
Dynamic Load Rating (lb) | 23000 |
Outer Ring Type | Not Split |
Material | 52100 Bearing Steel |
Bore Size - Metric | 55 |
Platform | Spherol |
Sealed | None |
Full Complement/Caged | Caged |
Outside Diameter - Metric | 100 |
Static Load Rating (lb) | 23000 |
Precision Rating | P0 | ISO 15-2008 |
Number of Rows | 1 |
Series | 22200 |
Weight | 1.9 LB |
EAN or UPC | 726166004200 |
