
- 5.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 100 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- No factory-filled grease
- Greater than standard internal clearance
Sealed | Sealed - Both Sides |
Series | 22200 |
Material | 52100 Bearing Steel |
Maximum Operating Temperature | 300 |
Static Load Rating (lb) | 23000 |
Duplexing | No |
Dynamic Load Rating (lb) | 23000 |
Speed (Max) Grease | 2325 |
Overall Width (mm) | 25 |
Outside Diameter - Metric | 100 |
Shaft Shoulder Diameter | 2.5 |
Overall Width (in) | 0.9843 |
Housing & Shaft Fillet (in) | 0.059 |
Housing Shoulder Diameter | 3.5 |
W33 Groove Width | 0.172 |
Number of Rows | 1 |
Precision Rating | P0 | ISO 15-2008 |
Full Complement/Caged | Caged |
Lubrication Hole Type | Lubrication Groove & Hole |
Platform | Spherol |
Speed (Max) Oil | 4650 |
Bore Size - Metric | 55 |
Outer Ring Type | Not Split |
Weight | 1.9 LB |
EAN or UPC | 726166142971 |
