- Radial Bearing
- 50 mm ID x 90 mm OD x 23 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Weight | 1.4 LB |

