
- 3.63 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 90 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Standard internal clearance
- Tapered bore
Material | 52100 Bearing Steel |
Precision Rating | P0 | ISO 15-2014 |
Platform | Spherol |
Static Load Rating (lb) | 19300 |
Speed (Max) Grease | 2625 |
Lubrication Hole Type | Lubrication Groove & Hole |
Bore Size - Metric | 50 |
Full Complement/Caged | Caged |
Speed (Max) Oil | 5250 |
Housing Shoulder Diameter | 3.875 |
Outer Ring Type | Not split |
Series | 22200 |
Outside Diameter - Metric | 90 |
YS Seal Min. Face Clearance | 0.09375 |
Overall Width (in) | 0.9055 |
Maximum Operating Temperature | 300 |
Overall Width (mm) | 23 |
Dynamic Load Rating (lb) | 18700 |
W33 Groove Width | 0.172 |
Housing & Shaft Fillet (in) | 0.039 |
Duplexing | No |
Shaft Shoulder Diameter | 2.25 |
Number of Rows | 1 |
Sealed | Sealed - Both Sides |
Weight | 1.4 LB |
EAN or UPC | 726166003982 |
