
- 3.63 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 90 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on one side
- Standard internal clearance
- Tapered bore
Platform | Spherol |
Precision Rating | P0 | ISO 15-2008 |
Number of Rows | 1 |
Sealed | Sealed - One Side |
Static Load Rating (lb) | 19300 |
Outer Ring Type | Not Split |
Overall Width (mm) | 23 |
Housing Shoulder Diameter | 3.125 |
Lubrication Hole Type | Lubrication Groove & Hole |
Outside Diameter - Metric | 90 |
Shaft Shoulder Diameter | 2.25 |
Dynamic Load Rating (lb) | 18700 |
Maximum Operating Temperature | 300 |
Series | 22200 |
Material | 52100 Bearing Steel |
Overall Width (in) | 0.9055 |
Speed (Max) Oil | 5250 |
Duplexing | No |
W33 Groove Width | 0.172 |
Speed (Max) Grease | 2625 |
Bore Size - Metric | 50 |
Full Complement/Caged | Caged |
Housing & Shaft Fillet (in) | 0.039 |
Weight | 1.4 LB |
EAN or UPC | 726166003685 |
