- Radial Bearing
- 50 mm ID x 90 mm OD x 23 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Limiting Speed - Grease | 2625 rpm |
| Housing Fillet Radius [Max] | 0.039 in |
| I.D. | 50 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 5250 rpm |
| Cage Material | Steel |
| O.D. | 90 mm |
| Dynamic Load Rating | 18700 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Adapter Assembly | SNW 10 |
| Enclosure | Single LAMBDA® Seal |
| Weight | 1.4 LB |
| EAN or UPC | 726166003951 |

