
- 3.63 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 85 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Standard internal clearance
- Tapered bore
Speed (Max) Grease | 2800 |
Bore Size - Metric | 45 |
Maximum Operating Temperature | 300 |
Lubrication Hole Type | Lubrication Groove & Hole |
Housing Shoulder Diameter | 2.938 |
Duplexing | No |
Sealed | None |
Static Load Rating (lb) | 17700 |
Number of Rows | 1 |
Overall Width (mm) | 23 |
Outer Ring Type | Not Split |
Overall Width (in) | 0.9055 |
Precision Rating | P0 | ISO 15-2008 |
Dynamic Load Rating (lb) | 17800 |
Platform | Spherol |
Series | 22200 |
Speed (Max) Oil | 5600 |
Shaft Shoulder Diameter | 2.063 |
Material | 52100 Bearing Steel |
W33 Groove Width | 0.172 |
Full Complement/Caged | Caged |
Housing & Shaft Fillet (in) | 0.039 |
Outside Diameter - Metric | 85 |
Weight | 1.3 LB |
EAN or UPC | 726166003258 |
