- Radial Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| I.D. | 45 mm |
| O.D. | 85 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Double High Temperature NYLAPLATE® Seals |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 1.3 LB |
| EAN or UPC | 726166099671 |

