- Radial Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| I.D. | 40 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C4 |
| O.D. | 80 mm |
| Dynamic Load Rating | 16800 lbf |
| Limiting Speed - Grease | 3000 rpm |
| Adapter Assembly | SNW 08 |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Enclosure | Double NYLAPLATE® Seals |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed - Oil | 6000 rpm |
| Housing Fillet Radius [Max] | 0.039 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 1.2 LB |

