- Radial Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Enclosure | Single NYLAPLATE® Seal |
| Housing Fillet Radius [Max] | 0.039 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Oil | 6000 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 16800 lbf |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| I.D. | 40 mm |
| Bearing Type | Radial Bearing |
| Adapter Assembly | SNW 08 |
| Limiting Speed - Grease | 3000 rpm |
| O.D. | 80 mm |
| Weight | 1.2 LB |

