- 3.63 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 80 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than C3 internal clearance
| Overall Width (in) | 0.9055 |
| Maximum Operating Temperature | 300 |
| Housing Shoulder Diameter | 2.75 |
| Series | 22200 |
| Bore Size - Metric | 40 |
| Precision Rating | P0 | ISO 15-2008 |
| Outer Ring Type | Not Split |
| YS Seal Min. Face Clearance | 0.09375 |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Housing & Shaft Fillet (in) | 0.039 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Shaft Shoulder Diameter | 1.875 |
| Sealed | None |
| W33 Groove Width | 0.172 |
| Number of Rows | 1 |
| Material | 52100 Bearing Steel |
| Speed (Max) Oil | 6000 |
| Dynamic Load Rating (lb) | 16800 |
| Overall Width (mm) | 23 |
| Outside Diameter - Metric | 80 |
| Static Load Rating (lb) | 16200 |
| Platform | Spherol |
| Speed (Max) Grease | 3000 |
| Weight | 1.2 LB |
| EAN or UPC | 726166002787 |

