- Radial Bearing
- 35 mm ID x 72 mm OD x 23 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| I.D. | 35 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| O.D. | 72 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 0.95 LB |

