
- 3.63 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 72 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Less than standard internal clearance
Shaft Shoulder Diameter | 1.625 |
Speed (Max) Grease | 3400 |
Series | 22200 |
Material | 52100 Bearing Steel |
Duplexing | No |
Full Complement/Caged | Caged |
Dynamic Load Rating (lb) | 15100 |
Overall Width (mm) | 23 |
YS Seal Min. Face Clearance | 0.09375 |
Overall Width (in) | 0.9055 |
Platform | Spherol |
Number of Rows | 1 |
Housing Shoulder Diameter | 2.438 |
Speed (Max) Oil | 6800 |
Static Load Rating (lb) | 14600 |
Sealed | Sealed - Both Sides |
Outside Diameter - Metric | 72 |
Housing & Shaft Fillet (in) | 0.039 |
Bore Size - Metric | 35 |
W33 Groove Width | 0.172 |
Weight | 0.95 LB |
EAN or UPC | 726166129781 |
