
- 2.63 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 62 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Standard internal clearance
- Tapered bore
Outside Diameter - Metric | 62 |
Full Complement/Caged | Caged |
Number of Rows | 1 |
Speed (Max) Grease | 4050 |
Static Load Rating (lb) | 10700 |
Housing Shoulder Diameter | 2.188 |
Series | 22200 |
Duplexing | No |
YS Seal Min. Face Clearance | 0.09375 |
Shaft Shoulder Diameter | 1.438 |
Overall Width (in) | 0.7874 |
Outer Ring Type | Not Split |
Speed (Max) Oil | 8100 |
Sealed | Sealed - Both Sides |
W33 Groove Width | 0.156 |
Precision Rating | P0 | ISO 15-2008 |
Platform | Spherol |
Dynamic Load Rating (lb) | 11500 |
Material | 52100 Bearing Steel |
Maximum Operating Temperature | 300 |
Housing & Shaft Fillet (in) | 0.039 |
Overall Width (mm) | 20 |
Bore Size - Metric | 30 |
Lubrication Hole Type | Lubrication Groove & Hole |
Weight | 0.64 LB |
EAN or UPC | 726166002060 |
