- 2.63 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 62 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Greater than standard internal clearance
| Precision Rating | P0 | ISO 15-2130 |
| Overall Width (in) | 0.7874 |
| Number of Rows | 1 |
| Outer Ring Type | Not split |
| Platform | Spherol |
| Full Complement/Caged | Caged |
| Overall Width (mm) | 20 |
| W33 Groove Width | 0.156 |
| Bore Size - Metric | 30 |
| Housing Shoulder Diameter | 2.188 |
| Speed (Max) Grease | 4050 |
| Series | 22200 |
| Material | 52100 Bearing Steel |
| Maximum Operating Temperature | 450 |
| Outside Diameter - Metric | 62 |
| Static Load Rating (lb) | 10700 |
| Dynamic Load Rating (lb) | 11500 |
| Housing & Shaft Fillet (in) | 0.039 |
| Shaft Shoulder Diameter | 1.438 |
| Speed (Max) Oil | 8100 |
| YS Seal Min. Face Clearance | 0.09375 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Duplexing | No |
| Sealed | Sealed - Both Sides |
| Weight | 0.64 LB |
| EAN or UPC | 726166001940 |

