- Radial Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| I.D. | 25 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| O.D. | 52 mm |
| Enclosure | Single High Temperature NYLAPLATE® Seal |
| Weight | 0.4 LB |
| EAN or UPC | 726166104672 |

