
- 2.63 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 52 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Greater than standard internal clearance
Series | 22200 |
Housing & Shaft Fillet (in) | 0.039 |
Lubrication Hole Type | Lubrication Groove & Hole |
W33 Groove Width | 0.156 |
Static Load Rating (lb) | 7300 |
Material | 52100 Bearing Steel |
Outside Diameter - Metric | 52 |
YS Seal Min. Face Clearance | 0.09375 |
Housing Shoulder Diameter | 1.813 |
Shaft Shoulder Diameter | 1.219 |
Sealed | Sealed - Both Sides |
Number of Rows | 1 |
Speed (Max) Grease | 5000 |
Duplexing | No |
Full Complement/Caged | Caged |
Outer Ring Type | Not Split |
Speed (Max) Oil | 10000 |
Overall Width (in) | 0.7087 |
Platform | Spherol |
Maximum Operating Temperature | 450 |
Dynamic Load Rating (lb) | 9000 |
Overall Width (mm) | 18 |
Precision Rating | P0 | ISO 15-2008 |
Bore Size - Metric | 25 |
Weight | 0.4 LB |
EAN or UPC | 726166099497 |
