Skip to content Skip to navigation menu
SPHERE-ROL® Spherical Bearing

SB22205C2W33

SPHERE-ROL® Spherical Bearing
Item #103880845
  • Radial Bearing
  • 25 mm ID x 52 mm OD x 18 mm Wide
  • Straight Bore
  • C2 - Clearance Less Than Normal
  • Steel Cage
  • Unsealed
+ Show More + Show Less
SPHERE-ROL® Spherical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 25 mm ID x 52 mm OD x 18 mm Wide
  • Straight Bore
  • C2 - Clearance Less Than Normal
  • Steel Cage
Housing Fillet Radius [Max] 0.039 in
Adapter Assembly SNW 05
Bearing Type Radial Bearing
Dynamic Load Rating 8100 lbf
Limiting Speed - Grease 5000 rpm
O.D. 52 mm
Cage Material Steel
I.D. 25 mm
Bore Type Round Bore
Limiting Speed - Oil 10000 rpm
Radial Internal Clearance C2
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Enclosure Unsealed
Radial Internal Clearance Specification Clearance Less Than Normal
Weight 0.4 LB
EAN or UPC 726166001292
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison