- Round Bore Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Rows of Balls | Single |
| Limiting Speed - Grease | 2625 rpm |
| Housing Fillet Radius [Max] | 0.059 in |
| Radial Internal Clearance | Standard |
| Shaft Shoulder Inner Diameter | 1.9375 in |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inside Dia. | 40 mm |
| Inch/Metric | Metric |
| Series | 22300 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Groove Width [Min] | 7/32 in |
| Static Load Rating [Max] | 25100 lbf |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 5250 rpm |
| Bearing Type | Radial Bearing |
| Static Load Rating | 25100 lbf |
| Outside Dia. | 90 mm |
| Dynamic Load Rating | 25600 lbf |
| Weight | 2.3 LB |
| EAN or UPC | 726166009304 |

