- Round Bore Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| Adapter Assembly | SNW 22 |
| Static Load Rating [Max] | 124000 lbf |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 2200 rpm |
| Series | 22200 |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.079 in |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 100000 lbf |
| Shaft Shoulder Inner Diameter | 4.875 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating | 124000 lbf |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Inside Dia. | 110 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 110 mm |
| O.D. | 200 mm |
| Groove Width [Min] | 21/64 in |
| Outside Dia. | 200 mm |
| Limiting Speed - Grease | 1100 rpm |
| Weight | 15.9 LB |
| EAN or UPC | 726166007683 |

