- Round Bore Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Origin | Spherical Radial |
| I.D. | 90 mm |
| Limiting Speed - Grease | 1400 rpm |
| Shaft Fillet Radius [Max] | 0.079 in |
| Housing Fillet Radius [Max] | 0.079 in |
| Static Load Rating [Max] | 69300 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Shoulder Inner Diameter | 3.9375 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Adapter Assembly | SNW 18 |
| Groove Width [Min] | 7/32 in |
| Bore Type | Round Bore |
| Inside Dia. | 90 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 2800 rpm |
| Cage Material | Steel |
| Dynamic Load Rating | 59200 lbf |
| Outside Dia. | 160 mm |
| Static Load Rating | 69300 lbf |
| Series | 22200 |
| O.D. | 160 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.079 in |
| Weight | 7.5 LB |
| EAN or UPC | 726166006556 |

