- Round Bore Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Adapter Assembly | SNW 16 |
| Bore Type | Round Bore |
| I.D. | 80 mm |
| Limiting Speed - Oil | 3250 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 1625 rpm |
| Shaft Shoulder Inner Diameter | 3.5625 in |
| Static Load Rating [Max] | 48600 lbf |
| Housing Fillet Radius [Max] | 0.079 in |
| O.D. | 140 mm |
| Dynamic Load Rating | 42400 lbf |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Enclosure | Unsealed |
| Outside Dia. | 140 mm |
| Groove Width [Min] | 7/32 in |
| Static Load Rating | 48600 lbf |
| Cage Material | Steel |
| Series | 22200 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Inside Dia. | 80 mm |
| Inch/Metric | Metric |
| Weight | 4.6 LB |
| EAN or UPC | 726166005757 |

