- Round Bore Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Series | 22200 |
| I.D. | 55 mm |
| Adapter Assembly | SNW 11 |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 23000 lbf |
| Cage Material | Steel |
| Shaft Fillet Radius [Max] | 0.059 in |
| Limiting Speed - Grease | 2325 rpm |
| Shaft Shoulder Inner Diameter | 2.5 in |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Outside Dia. | 100 mm |
| Inside Dia. | 55 mm |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Static Load Rating [Max] | 23000 lbf |
| Limiting Speed - Oil | 4650 rpm |
| Groove Width [Min] | 11/64 in |
| Static Load Rating | 23000 lbf |
| Fillet Radius | 0.059 in |
| Enclosure | Unsealed |
| O.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rows of Balls | Single |
| Housing Fillet Radius [Max] | 0.059 in |
| Weight | 1.9 LB |
| EAN or UPC | 726166004002 |

