- Round Bore Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Static Load Rating [Max] | 19300 lbf |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.039 in |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Adapter Assembly | SNW 10 |
| Bearing Type | Radial Bearing |
| O.D. | 90 mm |
| Shaft Fillet Radius [Max] | 0.039 in |
| Origin | Spherical Radial |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 2625 rpm |
| Dynamic Load Rating | 18700 lbf |
| Limiting Speed - Oil | 5250 rpm |
| Series | 22200 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Outside Dia. | 90 mm |
| Static Load Rating | 19300 lbf |
| Inside Dia. | 50 mm |
| Housing Fillet Radius [Max] | 0.039 in |
| I.D. | 50 mm |
| Groove Width [Min] | 11/64 in |
| Enclosure | Unsealed |
| Shaft Shoulder Inner Diameter | 2.25 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 1.4 LB |
| EAN or UPC | 726166003623 |

