- Round Bore Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Static Load Rating [Max] | 16200 lbf |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rows of Balls | Single |
| I.D. | 40 mm |
| Dynamic Load Rating | 16800 lbf |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Static Load Rating | 16200 lbf |
| Limiting Speed - Grease | 3000 rpm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 80 mm |
| Groove Width [Min] | 11/64 in |
| O.D. | 80 mm |
| Shaft Shoulder Inner Diameter | 1.875 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 22200 |
| Inside Dia. | 40 mm |
| Limiting Speed - Oil | 6000 rpm |
| Housing Fillet Radius [Max] | 0.039 in |
| Adapter Assembly | SNW 08 |
| Weight | 1.2 LB |
| EAN or UPC | 726166002619 |

