- Round Bore Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Housing Fillet Radius [Max] | 0.039 in |
| Limiting Speed - Oil | 8100 rpm |
| Series | 22200 |
| Shaft Shoulder Inner Diameter | 1.4375 in |
| Inch/Metric | Metric |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Fillet Radius | 0.039 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Shaft Fillet Radius [Max] | 0.039 in |
| Inside Dia. | 30 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 11500 lbf |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Adapter Assembly | SNW 06 |
| Radial Internal Clearance | Standard |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 10700 lbf |
| Limiting Speed - Grease | 4050 rpm |
| Static Load Rating [Max] | 10700 lbf |
| Groove Width [Min] | 5/32 in |
| Outside Dia. | 62 mm |
| Bearing Type | Radial Bearing |
| O.D. | 62 mm |
| Weight | 0.64 LB |
| EAN or UPC | 726166001629 |

