- Round Bore Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| Origin | Spherical Radial |
| O.D. | 47 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Fillet Radius | 0.039 in |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 5800 lbf |
| Inside Dia. | 20 mm |
| Series | 22200 |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 11000 rpm |
| Shaft Fillet Radius [Max] | 0.039 in |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Shoulder Inner Diameter | 1 in |
| Outside Dia. | 47 mm |
| Bearing Type | Radial Bearing |
| Rows of Balls | Single |
| Housing Fillet Radius [Max] | 0.039 in |
| Inside Diameter Tolerance [Min] | 0.787002 in |
| Groove Width [Min] | 1/8 in |
| Dynamic Load Rating | 7000 lbf |
| Limiting Speed - Grease | 5500 rpm |
| I.D. | 20 mm |
| Static Load Rating | 5800 lbf |
| Weight | 0.3 LB |
| EAN or UPC | 726166001049 |

