- Standard Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Tapered bearing insert
- Hex hole on thread face
| Dynamic Thrust Rating | 5790 |
| Limiting Speed | 950 |
| Material | Bearing Steel, Black Oxide Finish |
| Dynamic Radial Rating | 14300 |
| Stud Diameter - Inch | 1.25 |
| Roller Shape | Cylindrical |
| Minimum Thread Length | 1.75 |
| Relubricatable | No |
| Platform | TRAKROL® |
| Roller Diameter - Inch | 3 |
| Dynamic Load Rating - Single Bearing | 7430 |
| Hex/Slot | Hex Hole |
| Tolerance Class | P0 Equivalent |
| Dynamic Load Rating - Both Bearings | 14300 |
| Clamping Torque (in lbf) | 1720 |
| O.D. Configuration | Cylindrical |
| Roller Width - Inch | 2 |
| Hex Socket - Inch | 0.4375 |
| Stud Length - Inch | 2.5 |
| Dynamic Load Rating (lb) | 14300 |
| Stud Type | Standard Stud |
| Weight | 3.91 LB |
| EAN or UPC | 726166147594 |

