- Outer Ring & Roller Assembly
- 3 1/4" ID x 4 1/4" OD x 1 3/4" Wide
- Steel Cage
- Precision Ground
- Single Seal Turned Outward
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Special Features | Single Seal Turned Outward |
| Enclosure | Single Seal |
| I.D. | 3 1/4 in |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| O.D. | 4.25 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| Weight | 2.64 LB |

