- Straight Bore Type
- 3 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Narrow width configuration
- With separable inner ring
| Seal Type | Unsealed |
| Flanges | No Flanges |
| Material | 52100 Bearing Steel |
| Duplexing | No |
| Speed (Max) Grease | 2650 |
| Number of Rows | 1 |
| Dynamic Load Rating (lb) | 22400 |
| Series | Narrow |
| Static Load Rating (lb) | 39100 |
| Speed (Max) Oil | 5350 |
| Sealed | None |
| Cage Material | Steel |
| Related Inner Ring | MI 28 N |
| Outside Diameter - Inch | 3 |
| Full Complement/Caged | Caged |
| Platform | Cagerol Bearing |
| Width | 3.30 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Includes Inner Ring | Yes |
| Bore Size - Inch | 1.75 |
| Hole Diameter | 0.125 |
| Precision Rating | RBEC-1 |
| Bore Type | Straight |
| Weight | 1.76 LB |
| EAN or UPC | 726166141332 |

