- Straight Bore Type
- 2.5625 Outside Diameter - Inch
features
- Machined race needle bearing
- Annular lubrication groove
- Single rubber-lipped seal with lip turned out
- With separable inner ring
- Retained (caged) needle rolling elements
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | Standard |
| Seal Type | Rubber Lip |
| Hole Diameter | 0.094 |
| Duplexing | No |
| Precision Rating | Not Rated |
| Full Complement/Caged | Caged |
| Housing & Shaft Fillet (in) | 0.06 |
| Platform | Cagerol Bearing |
| Static Load Rating (lb) | 20700 |
| Includes Inner Ring | Yes |
| Speed (Max) Grease | 1900 |
| Sealed | Sealed - One Side |
| Number of Rows | 1 |
| Cage Material | Steel |
| Bore Size - Inch | 1.6875 |
| Width | 1.31 |
| Outside Diameter - Inch | 2.5625 |
| Material | 52100 Bearing Steel |
| Bore Type | Straight |
| Dynamic Load Rating (lb) | 12000 |
| Weight | 0.8 LB |
| EAN or UPC | 726166111793 |

